Motion
46815 POST-IT EASEL PAD 559 VAL 4PK 25"X30.5 IN

3M
46815 POST-IT EASEL PAD 559 VAL 4PK 25"X30.5 IN

Post-it® Super Sticky Easel Pad 559 VAD 4PK, 25 in. x 30 in., White
MI ITEM #03178162
MFR #46815 POST-IT EASEL PAD 559 VAL 4PK 25"X30.5 IN
Your Price$41.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
46815 POST-IT EASEL PAD 559 VAL 4PK 25"X30.5 IN

Post-it® Super Sticky Easel Pad 559 VAD 4PK, 25 in. x 30 in., White
MI ITEM #03178162
MFR #46815 POST-IT EASEL PAD 559 VAL 4PK 25"X30.5 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.20/each(List $47.37)

Overview

Mfr description
46815 POST-IT EASEL PAD 559
  • For industrial/occupational use only. Not for consumer sale or use.
  • Large white premium self-stick flip chart paper that resists marker bleed-through
  • Easel paper sticks and resticks, holding up to 2X longer* to most surfaces and can be repositioned without surface damage. No tape or tacks needed unlike standard flip chart paper
  • Perfect for training or teaching sessions, brainstorming sessions, planning sessions, project management and agile processes, meetings and presentations
  • Stop spending hours transcribing notes after a brainstorm; download the free Post-it® App. Now you can instantly capture and save your work so you can share notes with your team without recaps or delays
  • 25 in. x 30 in., 30 Sheets/Pad, 4 Pad/Pack
  • Sturdy backcard has a handle to make the easel pad portable and slots to fit most easel stands
  • The large, stickable paper designed to get your team's thoughts and ideas out
  • Post-it® Super Sticky Easel Pads are also available with Grid Lines, Lines, Bright Yellow, and White Recycled Paper
  • Post-it® Super Sticky Easel Pads are also available in Tabletop and smaller wall pad versions
  • Made in the USA with globally sourced materials

Specifications

  • Color
    White
  • Manufacturer Upc Number
    50021200468150
  • UPC_NO
    50021200468150
  • Weight
    3.504 lb
  • Length
    30 in
  • Width
    25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text