Specifications
Dimensions
- Sponge Length4-1/2 in
- Sponge Thickness0.6 in
- Sponge Width2.7 in
Details
- Manufacturer Upc Number50021200520445
- Sponge MaterialCellulose
- Sponge TypeScouring/Scrubbing Sponge
- UPC_NO50021200520445
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)