Motion
7100167747

3M
7100167747

Scotch-Brite® Heavy Duty Scrub Sponge HD-3, 8/3
MI ITEM #03178215
MFR #7100167747
List Price$6.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100167747

Scotch-Brite® Heavy Duty Scrub Sponge HD-3, 8/3
MI ITEM #03178215
MFR #7100167747

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$6.27/each for your price

Overview

Mfr description
57235 SCOTCH-BRITE HVY DTY SCRUB SPONGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Powerful scrubbing for stuck-on messes
  • Safe on non-coated cookware, oven grates, concrete floors, and more
  • Scrubbing fibers made from 100% recycled content
  • #1 Selling scrub sponge brand
  • Long-lasting and durable
  • Clean in the dishwasher and reuse
  • Available in multiple pack sizes
  • Look for Scotch-Brite® Extreme, Non-Scratch, and Gentle Scrub Sponges, too!

Specifications

  • Sponge Type
    Scouring/Scrubbing Sponge
  • Sponge Material
    Cellulose
  • Sponge Thickness
    0.6 in
  • Sponge Length
    3 in
  • Sponge Width
    4-1/2 in
  • Number of Sponges
    3
  • Manufacturer Upc Number
    00021200572357

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought