Motion
97497 SCOTCH-BRITE KITCHEN WIPE 9032-2 11.5"X12.5"

3M
97497 SCOTCH-BRITE KITCHEN WIPE 9032-2 11.5"X12.5"

Scotch-Brite® Microfiber Kitchen Cloths 2-pk 9032-2,12/2
MI ITEM #03178235
MFR #97497 SCOTCH-BRITE KITCHEN WIPE 9032-2 11.5"X12.5"
List Price$6.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
97497 SCOTCH-BRITE KITCHEN WIPE 9032-2 11.5"X12.5"

Scotch-Brite® Microfiber Kitchen Cloths 2-pk 9032-2,12/2
MI ITEM #03178235
MFR #97497 SCOTCH-BRITE KITCHEN WIPE 9032-2 11.5"X12.5"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.24/each for your price

Overview

Mfr description
97497 SCOTCH-BRITE KITCHEN WIPE 9032-2
  • For industrial/occupational use only. Not for consumer sale or use.
  • Super absorbent and dries quickly, making cleanups quicker and easier.
  • Wipes like a cloth, absorbs like a sponge
  • Rinses easily, dries quickly
  • Reusable, machine washable

Specifications

  • Color
    White
  • Width
    12-1/2 in
  • Length
    11-1/2 in
  • Manufacturer Upc Number
    00021200974977
  • Product Types
    Wipes
  • UPC_NO
    50021200974972
  • Weight
    0.155 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought