Specifications
Dimensions
- Weight3.314 lb
Details
- Manufacturer Stock Number70071312204
- Manufacturer Upc Number50048011050305
- Product TypesScrubbing Pad
- UPC_NO50048011050305
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)