Motion
05542 SCOTCH-BRITE GENERAL PURPOSE SCOURING PAD 105 4.5"X6"

3M
05542 SCOTCH-BRITE GENERAL PURPOSE SCOURING PAD 105 4.5"X6"

Scotch-Brite™ General Purpose Scouring Pad 105, 4.5 in x 6 in, 40/Case
Mi Item #03178258
MFR #05542 SCOTCH-BRITE GENERAL PURPOSE SCOURING PAD 105 4.5"X6"
Price$1.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05542 SCOTCH-BRITE GENERAL PURPOSE SCOURING PAD 105 4.5"X6"

Scotch-Brite™ General Purpose Scouring Pad 105, 4.5 in x 6 in, 40/Case
Mi Item #03178258
MFR #05542 SCOTCH-BRITE GENERAL PURPOSE SCOURING PAD 105 4.5"X6"

Mfr description
05542 SCOTCH-BRITE GENERAL PURPOSE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Scours 2 to 3 times faster and lasts 2 to 3 times longer than comparable pads.
  • Non-rusting and resilient
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.21/each

Specifications

Dimensions

  • Length
    6 in
  • Width
    4-1/2 in

Details

  • Color
    Green
  • Manufacturer Upc Number
    50048011055423
  • Product Types
    Scouring Pad
  • Scouring Sponge Type
    Double-Faced
  • UPC_NO
    50048011055423
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)