Motion
05623 TAN BURNISH PAD 3400 18"

3M
05623 TAN BURNISH PAD 3400 18"

Floor Pad - Beige Color, Polyester Fiber Abrasive Material, 18 in Overall Diameter
MI ITEM #03178263
MFR #05623 TAN BURNISH PAD 3400 18"
List Price$15.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05623 TAN BURNISH PAD 3400 18"

Floor Pad - Beige Color, Polyester Fiber Abrasive Material, 18 in Overall Diameter
MI ITEM #03178263
MFR #05623 TAN BURNISH PAD 3400 18"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.66/each for your price

Overview

Mfr description
05623 TAN BURNISH PAD 3400 18"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used for high speed burnishing on harder finishes and high traffic conditions
  • Made of polyester fiber in a non-woven web having resins throughout and bonded to the web structure
  • Produces good gloss improvement while removing scuffs and marks
  • Exceptional durability and life

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Polyester Fiber
  • Overall Diameter
    18 in
  • Overall Thickness
    1 in
  • Center Hole Diameter
    3-3/8 in
  • Color
    Beige
  • Max Rpm
    3000 rpm
  • Manufacturer Upc Number
    50048011056239
  • Application
    Burnishing
  • UPC_NO
    50048011056239
  • For Use With
    Battery Burnisher, Electric Burnisher, Propane Burnisher
  • Weight
    0.621 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text