Motion
05683 SCOTCH-BRITE LIGHT DTY SCRUBBING PAD 9030 3.5"X5"

3M
05683 SCOTCH-BRITE LIGHT DTY SCRUBBING PAD 9030 3.5"X5"

Scotch-Brite™ Light Duty Scrubbing Pad 9030, 3.5 in x 5 in, 40/Case
Mi Item #03178264
MFR #05683 SCOTCH-BRITE LIGHT DTY SCRUBBING PAD 9030 3.5"X5"
Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05683 SCOTCH-BRITE LIGHT DTY SCRUBBING PAD 9030 3.5"X5"

Scotch-Brite™ Light Duty Scrubbing Pad 9030, 3.5 in x 5 in, 40/Case
Mi Item #03178264
MFR #05683 SCOTCH-BRITE LIGHT DTY SCRUBBING PAD 9030 3.5"X5"

Mfr description
05683 SCOTCH-BRITE LIGHT DTY SCRUBBING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thick, hand-sized scouring pad
  • Non-Scratch cleaning for delicate surfaces porcelain, glass and ceramic.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.75/each

Specifications

Dimensions

  • Length
    5 in
  • Width
    3-1/2 in

Details

  • Color
    White
  • Manufacturer Upc Number
    50048011056833
  • Product Types
    Scouring Pad
  • Scouring Sponge Type
    Double-Faced
  • UPC_NO
    50048011056833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)