Motion
08184 DOODLEDUSTER CLOTH WHITE 7"X13.8"

3M
08184 DOODLEDUSTER CLOTH WHITE 7"X13.8"

3M™ Doodleduster Disposable Dusting Cloth, White, 7 in x 13.8 in, 250 Sheets/Roll, 4 Roll/Case
Mi Item #03178272
MFR #08184 DOODLEDUSTER CLOTH WHITE 7"X13.8"
Price$181.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08184 DOODLEDUSTER CLOTH WHITE 7"X13.8"

3M™ Doodleduster Disposable Dusting Cloth, White, 7 in x 13.8 in, 250 Sheets/Roll, 4 Roll/Case
Mi Item #03178272
MFR #08184 DOODLEDUSTER CLOTH WHITE 7"X13.8"

Mfr description
08184 DOODLEDUSTER CLOTH WHITE 7"X13.8"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Disposable microfiber cloth traps and holds dust and dirt
  • Oil-free cloth leaves no slippery residue. No additional treatments required.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.15/each

Specifications

Dimensions

  • Length
    13.8 in
  • Weight
    3.4 lb
  • Width
    7 in

Details

  • Color
    White
  • Dusting Tool Type
    Cloth
  • Manufacturer Upc Number
    50048011081842
  • Material
    Microfiber
  • Product Types
    Dusters
  • UPC_NO
    50048011081842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)