Motion
08272 HIGH PRODUCTIVITY PAD 7300 14"

3M
08272 HIGH PRODUCTIVITY PAD 7300 14"

Floor Pad - Black Color, Nylon Filament Abrasive Material, 14 in Overall Diameter
MI ITEM #03178282
MFR #08272 HIGH PRODUCTIVITY PAD 7300 14"
List Price$20.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08272 HIGH PRODUCTIVITY PAD 7300 14"

Floor Pad - Black Color, Nylon Filament Abrasive Material, 14 in Overall Diameter
MI ITEM #03178282
MFR #08272 HIGH PRODUCTIVITY PAD 7300 14"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.91/each for your price

Overview

Mfr description
08272 HIGH PRODUCTIVITY PAD 7300 14"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
  • 3M's™ most aggressive stripping pad
  • Made of continuous filament nylon in an open textured non-woven construction
  • Abrasive particles are disbursed through and bonded to the non-woven construction with a durable adhesive
  • Unique open construction resists loading and clogging
  • For fast removal of finish and proven consistent stripping
  • *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Nylon Filament
  • Overall Diameter
    14 in
  • Overall Thickness
    0.5 in
  • Center Hole Diameter
    3-3/8 in
  • Color
    Black
  • Max Rpm
    600 rpm
  • Manufacturer Stock Number
    7000120567
  • Manufacturer Upc Number
    50048011082726
  • Application
    Stripping
  • UPC_NO
    50048011082726
  • For Use With
    Automatic Floor Machine, Rotary Floor Machine
  • Overall Width
    14 in
  • Product Types
    Stripping Pads
  • Weight
    0.437 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text