Motion
08275 HIGH PRODUCTIVITY PAD 7300 17"

3M
08275 HIGH PRODUCTIVITY PAD 7300 17"

Floor Pad - Black Color, Nylon Filament Abrasive Material, 17 in Overall Diameter
Mi Item #03178285
MFR #08275 HIGH PRODUCTIVITY PAD 7300 17"
Price$27.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08275 HIGH PRODUCTIVITY PAD 7300 17"

Floor Pad - Black Color, Nylon Filament Abrasive Material, 17 in Overall Diameter
Mi Item #03178285
MFR #08275 HIGH PRODUCTIVITY PAD 7300 17"

Mfr description
08275 HIGH PRODUCTIVITY PAD 7300 17"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
  • 3M's™ most aggressive stripping pad
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.31/each

Specifications

Dimensions

  • Center Hole Diameter
    3-3/8 in
  • Overall Diameter
    17 in
  • Overall Thickness
    0.5 in
  • Weight
    0.62 lb

Details

  • Abrasive Material
    Nylon Filament
  • Abrasive Type
    Non-Woven
  • Application
    Stripping
  • Color
    Black
  • For Use With
    Automatic Floor Machine, Rotary Floor Machine
  • Manufacturer Stock Number
    7000028430
  • Manufacturer Upc Number
    50048011082757
  • Max Rpm
    600 rpm
  • Product Types
    Stripping Pads
  • UPC_NO
    50048011082757
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)