Motion
08375 BLACK STRIPPER PAD 7200 13"

3M
08375 BLACK STRIPPER PAD 7200 13"

Floor Pad - Black Color, Nylon & Polyester Fiber Abrasive Material, 13 in Overall Diameter
MI ITEM #03178298
MFR #08375 BLACK STRIPPER PAD 7200 13"
List Price$9.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08375 BLACK STRIPPER PAD 7200 13"

Floor Pad - Black Color, Nylon & Polyester Fiber Abrasive Material, 13 in Overall Diameter
MI ITEM #03178298
MFR #08375 BLACK STRIPPER PAD 7200 13"

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.56/each for your price

Overview

Mfr description
08375 BLACK STRIPPER PAD 7200 13"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
  • Also can be used to clean heavily soiled surface floors such as concrete when used with appropriate cleaning chemcials
  • Pad is made of nylon and polyester fibers in an open textured non-woven construction
  • Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
  • Use with rotary or automatic floor machines
  • Low speed 175
  • 600 RPM
  • *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial and mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Nylon & Polyester Fiber
  • Overall Diameter
    13 in
  • Overall Thickness
    0.75 in
  • Center Hole Diameter
    3-3/8 in
  • Color
    Black
  • Max Rpm
    600 rpm
  • Manufacturer Upc Number
    50048011083754
  • Application
    Stripping
  • UPC_NO
    50048011083754
  • For Use With
    Automatic Floor Machine, Rotary Floor Machine
  • Overall Width
    13 in
  • Product Types
    Stripping Pads
  • Weight
    0.456 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text