Motion
08381 BLACK STRIPPER PAD 7200 19"

3M
08381 BLACK STRIPPER PAD 7200 19"

Floor Pad - Black Color, Nylon & Polyester Fiber Abrasive Material, 19 in Overall Diameter
Mi Item #03178304
MFR #08381 BLACK STRIPPER PAD 7200 19"
Price$16.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08381 BLACK STRIPPER PAD 7200 19"

Floor Pad - Black Color, Nylon & Polyester Fiber Abrasive Material, 19 in Overall Diameter
Mi Item #03178304
MFR #08381 BLACK STRIPPER PAD 7200 19"

Mfr description
08381 BLACK STRIPPER PAD 7200 19"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
  • Also can be used to clean heavily soiled surface floors such as concrete when used with appropriate cleaning chemcials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.74/each

Specifications

Dimensions

  • Center Hole Diameter
    3-3/8 in
  • Overall Diameter
    19 in
  • Overall Thickness
    0.75 in
  • Weight
    0.946 lb

Details

  • Abrasive Material
    Nylon & Polyester Fiber
  • Abrasive Type
    Non-Woven
  • Application
    Stripping
  • Color
    Black
  • For Use With
    Automatic Floor Machine, Rotary Floor Machine
  • Manufacturer Stock Number
    7000120631
  • Manufacturer Upc Number
    50048011083815
  • Max Rpm
    600 rpm
  • Product Types
    Stripping Pads
  • UPC_NO
    50048011083815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)