Motion
08388 RED BUFFER PAD 5100 13"

3M
08388 RED BUFFER PAD 5100 13"

Floor Pad - Red Color, Polyester Fiber Abrasive Material, 13 in Overall Diameter
Mi Item #03178311
MFR #08388 RED BUFFER PAD 5100 13"
Price$9.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08388 RED BUFFER PAD 5100 13"

Floor Pad - Red Color, Polyester Fiber Abrasive Material, 13 in Overall Diameter
Mi Item #03178311
MFR #08388 RED BUFFER PAD 5100 13"

Mfr description
08388 RED BUFFER PAD 5100 13"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use to light scrub without dulling the finish
  • Can be used for everyday cleaning under and automatic scrubber
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.31/each

Specifications

Dimensions

  • Center Hole Diameter
    3-3/8 in
  • Overall Diameter
    13 in
  • Overall Thickness
    1 in
  • Weight
    0.3 lb

Details

  • Abrasive Material
    Polyester Fiber
  • Abrasive Type
    Non-Woven
  • Application
    Buffing
  • Color
    Red
  • For Use With
    Automatic Floor Machine, Rotary Floor Machine
  • Manufacturer Stock Number
    61500044914
  • Manufacturer Upc Number
    50048011083884
  • Max Rpm
    600 rpm
  • Product Types
    Cleaning Pads
  • UPC_NO
    50048011083884
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)