Motion
08397 RED BUFFER PAD 5100 22"

3M
08397 RED BUFFER PAD 5100 22"

Floor Pad - Red Color, Polyester Fiber Abrasive Material, 22 in Overall Diameter
MI ITEM #03178321
MFR #08397 RED BUFFER PAD 5100 22"
List Price$22.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08397 RED BUFFER PAD 5100 22"

Floor Pad - Red Color, Polyester Fiber Abrasive Material, 22 in Overall Diameter
MI ITEM #03178321
MFR #08397 RED BUFFER PAD 5100 22"

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.27/each for your price

Overview

Mfr description
08397 RED BUFFER PAD 5100 22"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use to light scrub without dulling the finish
  • Can be used for everyday cleaning under and automatic scrubber
  • Also designed for spray buffing
  • Cleans when damp; buffs when dry
  • Use on rotary or automatic floor machines
  • *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial and mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Polyester Fiber
  • Overall Diameter
    22 in
  • Overall Thickness
    1 in
  • Center Hole Diameter
    3-3/8 in
  • Color
    Red
  • Max Rpm
    600 rpm
  • Manufacturer Upc Number
    50048011083976
  • Application
    Buffing
  • UPC_NO
    50048011083976
  • For Use With
    Automatic Floor Machine, Rotary Floor Machine
  • Product Types
    Cleaning Pads
  • Weight
    0.825 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought