Motion
08414 BLUE CLEANER PAD 5300 21"

3M
08414 BLUE CLEANER PAD 5300 21"

Blue™ Floor Pad - Blue Color, Nylon & Polyester Fiber Abrasive Material, 21 in Overall Diameter
MI ITEM #03178333
MFR #08414 BLUE CLEANER PAD 5300 21"
Price$20.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08414 BLUE CLEANER PAD 5300 21"

Blue™ Floor Pad - Blue Color, Nylon & Polyester Fiber Abrasive Material, 21 in Overall Diameter
MI ITEM #03178333
MFR #08414 BLUE CLEANER PAD 5300 21"

Mfr description
08414 BLUE CLEANER PAD 5300 21"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Heavy duty scrubbing pad for a 1 to 2 coat removal prior to recoating
  • Used with detergent solution to scrub hard surface floors
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.02/each

Specifications

Dimensions

  • Center Hole Diameter
    3-3/8 in
  • Overall Diameter
    21 in
  • Overall Thickness
    1 in
  • Weight
    0.9 lb

Details

  • Abrasive Material
    Nylon & Polyester Fiber
  • Abrasive Type
    Non-Woven
  • Application
    Scrubbing
  • Color
    Blue
  • For Use With
    Automatic Floor Machine, Rotary Floor Machine
  • Manufacturer Upc Number
    50048011084140
  • Max Rpm
    600 rpm
  • Product Types
    Cleaning Pads
  • UPC_NO
    50048011084140

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)