Motion
08415 BLUE CLEANER PAD 5300 22"

3M
08415 BLUE CLEANER PAD 5300 22"

Blue™ Floor Pad - Blue Color, Nylon & Polyester Fiber Abrasive Material, 22 in Overall Diameter
MI ITEM #03178334
MFR #08415 BLUE CLEANER PAD 5300 22"
List Price$22.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08415 BLUE CLEANER PAD 5300 22"

Blue™ Floor Pad - Blue Color, Nylon & Polyester Fiber Abrasive Material, 22 in Overall Diameter
MI ITEM #03178334
MFR #08415 BLUE CLEANER PAD 5300 22"

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.27/each for your price

Overview

Mfr description
08415 BLUE CLEANER PAD 5300 22"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Heavy duty scrubbing pad for a 1 to 2 coat removal prior to recoating
  • Used with detergent solution to scrub hard surface floors
  • Made of nylon and polyester fibers in an open textured non-woven construction
  • Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
  • Available in sizes for rotary and automatic floor machines running at low speed (175-600 rpm)
  • *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial and mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Nylon & Polyester Fiber
  • Overall Diameter
    22 in
  • Overall Thickness
    1 in
  • Center Hole Diameter
    3-3/8 in
  • Color
    Blue
  • Max Rpm
    600 rpm
  • Manufacturer Upc Number
    50048011084157
  • Application
    Scrubbing
  • UPC_NO
    50048011084157
  • For Use With
    Automatic Floor Machine, Rotary Floor Machine
  • Product Types
    Cleaning Pads
  • Weight
    0.977 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text