Motion
08441 BROWN STRIPPER PAD 7100 13"

3M
08441 BROWN STRIPPER PAD 7100 13"

Floor Pad - Brown Color, Nylon & Polyester Fiber Abrasive Material, 13 in Overall Diameter
Mi Item #03178339
MFR #08441 BROWN STRIPPER PAD 7100 13"
Price$9.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08441 BROWN STRIPPER PAD 7100 13"

Floor Pad - Brown Color, Nylon & Polyester Fiber Abrasive Material, 13 in Overall Diameter
Mi Item #03178339
MFR #08441 BROWN STRIPPER PAD 7100 13"

Mfr description
08441 BROWN STRIPPER PAD 7100 13"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used with water based floor finish stripping solutions to remove old soiled floor finishes and sealers
  • Can clean heavily soiled hard surface floors such as concrete when used with appropriate cleaning chemicals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.56/each

Specifications

Dimensions

  • Center Hole Diameter
    3-3/8 in
  • Overall Diameter
    13 in
  • Overall Thickness
    1 in
  • Overall Width
    13 in
  • Weight
    0.46 lb

Details

  • Abrasive Material
    Nylon & Polyester Fiber
  • Abrasive Type
    Non-Woven
  • Application
    Stripping
  • Color
    Brown
  • For Use With
    Automatic Floor Machine, Rotary Floor Machine
  • Manufacturer Upc Number
    50048011084416
  • Max Rpm
    600 rpm
  • Product Types
    Stripping Pads
  • UPC_NO
    50048011084416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)