Motion
08449 BROWN STRIPPER PAD 7100 21"

3M
08449 BROWN STRIPPER PAD 7100 21"

Floor Pad - Brown Color, Nylon & Polyester Fiber Abrasive Material, 21 in Overall Diameter
MI ITEM #03178347
MFR #08449 BROWN STRIPPER PAD 7100 21"
List Price$20.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08449 BROWN STRIPPER PAD 7100 21"

Floor Pad - Brown Color, Nylon & Polyester Fiber Abrasive Material, 21 in Overall Diameter
MI ITEM #03178347
MFR #08449 BROWN STRIPPER PAD 7100 21"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.61/each for your price

Overview

Mfr description
08449 BROWN STRIPPER PAD 7100 21"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used with water based floor finish stripping solutions to remove old soiled floor finishes and sealers
  • Can clean heavily soiled hard surface floors such as concrete when used with appropriate cleaning chemicals
  • Also used for dry stripping floors using minimum moisture content stripping chemcials
  • Made of nylon and polyester fibers in an open textured non-woven construction
  • Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
  • Conformable stripping pad for uneven floors

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Nylon & Polyester Fiber
  • Overall Diameter
    21 in
  • Overall Thickness
    1 in
  • Center Hole Diameter
    3-3/8 in
  • Color
    Brown
  • Max Rpm
    600 rpm
  • Manufacturer Upc Number
    50048011084492
  • Application
    Stripping
  • UPC_NO
    50048011084492
  • For Use With
    Automatic Floor Machine, Rotary Floor Machine
  • Product Types
    Stripping Pads
  • Weight
    1.062 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text