Motion
08481 WHITE SUPER POLISH PAD 4100 17"

3M
08481 WHITE SUPER POLISH PAD 4100 17"

Floor Pad - White Color, Polyester Fiber Abrasive Material, 17 in Overall Diameter
Mi Item #03178356
MFR #08481 WHITE SUPER POLISH PAD 4100 17"
Price$13.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08481 WHITE SUPER POLISH PAD 4100 17"

Floor Pad - White Color, Polyester Fiber Abrasive Material, 17 in Overall Diameter
Mi Item #03178356
MFR #08481 WHITE SUPER POLISH PAD 4100 17"

Mfr description
08481 WHITE SUPER POLISH PAD 4100 17"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used for light cleaning to help remove soil and scuff marks with minimal dulling of finish
  • Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.71/each

Specifications

Dimensions

  • Center Hole Diameter
    3-3/8 in
  • Overall Diameter
    17 in
  • Overall Thickness
    1 in
  • Weight
    0.528 lb

Details

  • Abrasive Material
    Polyester Fiber
  • Abrasive Type
    Non-Woven
  • Application
    Buffing, Finishing
  • Color
    White
  • For Use With
    Rotary Floor Machine
  • Manufacturer Stock Number
    61500035953
  • Manufacturer Upc Number
    50048011084812
  • Max Rpm
    600 rpm
  • UPC_NO
    50048011084812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)