Motion
08483 WHITE SUPER POLISH PAD 4100 19"

3M
08483 WHITE SUPER POLISH PAD 4100 19"

Floor Pad - White Color, Polyester Fiber Abrasive Material, 19 in Overall Diameter
MI ITEM #03178358
MFR #08483 WHITE SUPER POLISH PAD 4100 19"
Your Price$14.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08483 WHITE SUPER POLISH PAD 4100 19"

Floor Pad - White Color, Polyester Fiber Abrasive Material, 19 in Overall Diameter
MI ITEM #03178358
MFR #08483 WHITE SUPER POLISH PAD 4100 19"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.16/each(List $16.29)

Overview

Mfr description
08483 WHITE SUPER POLISH PAD 4100 19"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used for light cleaning to help remove soil and scuff marks with minimal dulling of finish
  • Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)
  • Made of polyester fibers in an open textured non-woven construction
  • Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
  • For use with low-speed floor machines on many types of floors including wood

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Polyester Fiber
  • Overall Diameter
    19 in
  • Overall Thickness
    1 in
  • Center Hole Diameter
    3-3/8 in
  • Color
    White
  • Max Rpm
    600 rpm
  • Manufacturer Stock Number
    61500045127
  • Manufacturer Upc Number
    50048011084836
  • Application
    Buffing, Finishing
  • UPC_NO
    50048011084836
  • For Use With
    Rotary Floor Machine
  • Product Types
    Buffing Pads
  • Weight
    0.65 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text