Motion
08754 AQUA BURNISH PAD 3100 21"

3M
08754 AQUA BURNISH PAD 3100 21"

Floor Pad - Blue Color, Nylon & Polyester Fiber Abrasive Material, 21 in Overall Diameter
MI ITEM #03178368
MFR #08754 AQUA BURNISH PAD 3100 21"
List Price$20.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08754 AQUA BURNISH PAD 3100 21"

Floor Pad - Blue Color, Nylon & Polyester Fiber Abrasive Material, 21 in Overall Diameter
MI ITEM #03178368
MFR #08754 AQUA BURNISH PAD 3100 21"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.02/each for your price

Overview

Mfr description
08754 AQUA BURNISH PAD 3100 21"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used for high speed burnishing on soft finishes
  • Produces good gloss improvement
  • Exceptional durability and life
  • Floor maintenance buffing pad for use on ultra high speed floor machines
  • Made of nylon and polyester fiber in a non-woven web having resins throughout and bonded to the web structure

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Nylon & Polyester Fiber
  • Overall Diameter
    21 in
  • Overall Thickness
    1 in
  • Center Hole Diameter
    3-3/8 in
  • Color
    Blue
  • Max Rpm
    3000 rpm
  • Manufacturer Upc Number
    50048011087547
  • Application
    Burnishing
  • UPC_NO
    50048011087547
  • For Use With
    Battery Burnisher, Electric Burnisher, Propane Burnisher
  • Overall Width
    21 in
  • Weight
    0.781 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text