Overview
Mfr description
08780 NEUTRAL FLOOR CLEANER 2.5 GL
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- FormLiquid
- ConcentrationConcentrated
- Container Size2-1/2 gal (US)
- ScentCitrus
- ColorClear
- UPC_NO50048011087806
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data