Specifications
Dimensions
- Container Size17 fl oz (US)
- Weight16.8 lb
Details
- ColorTransparent
- FormLiquid
- Manufacturer Upc Number50048011140037
- Product TypesCarpet Cleaner
- ScentMild
- UPC_NO50048011140037
Overview
Mfr description
14003 SCOTCHGARD SPOT REMOVER &
- For industrial/occupational use only. Not for consumer sale or use.
- Aerosol delivers a thick white foam which minimizes the overuse of chemicals and moisture on the carpet
- Effectively removes most common spots and spills
- No rinsing required
- No sticky residue to cause resoiling