Motion
16191 MAT EDGING ROLL MEDIUM PROFILE GRAY 1"X75'

3M
16191 MAT EDGING ROLL MEDIUM PROFILE GRAY 1"X75'

3M™ Matting Edging Roll, Medium Profile, Gray, 1 in x 75 ft, 1/Case
MI ITEM #03178399
MFR #16191 MAT EDGING ROLL MEDIUM PROFILE GRAY 1"X75'
Price$880.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16191 MAT EDGING ROLL MEDIUM PROFILE GRAY 1"X75'

3M™ Matting Edging Roll, Medium Profile, Gray, 1 in x 75 ft, 1/Case
MI ITEM #03178399
MFR #16191 MAT EDGING ROLL MEDIUM PROFILE GRAY 1"X75'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$880.32/each

Specifications

Dimensions

  • Length
    75 ft
  • Thickness
    0.24 in
  • Weight
    12.7 lb
  • Width
    1 in

Details

  • Color
    Gray
  • Dry or Wet Environment
    Dry
  • Manufacturer Upc Number
    50048011161919
  • Material
    Vinyl
  • Product Types
    Edging Roll
  • Traffic Type
    Medium
  • Type
    Edging
  • UPC_NO
    50048011161919

Overview

Mfr description
16191 MAT EDGING ROLL MEDIUM PROFILE
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use on vinyl matting to provide an edge that tapers to the floor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought