Motion
16195 MAT EDGING ROLL LOW PROFILE BLACK 1"X75'

3M
16195 MAT EDGING ROLL LOW PROFILE BLACK 1"X75'

3M™ Matting Edging Roll, Low Profile, Black, 1 in x 75 ft, 1/Case
Mi Item #03178400
MFR #16195 MAT EDGING ROLL LOW PROFILE BLACK 1"X75'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16195 MAT EDGING ROLL LOW PROFILE BLACK 1"X75'

3M™ Matting Edging Roll, Low Profile, Black, 1 in x 75 ft, 1/Case
Mi Item #03178400
MFR #16195 MAT EDGING ROLL LOW PROFILE BLACK 1"X75'

Mfr description
16195 MAT EDGING ROLL LOW PROFILE
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use on vinyl matting to provide an edge that tapers to the floor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    75 ft
  • Thickness
    1 in
  • Weight
    8.5 lb
  • Width
    1 in

Details

  • Color
    Black
  • Dry or Wet Environment
    Dry
  • Manufacturer Stock Number
    61500086865
  • Manufacturer Upc Number
    50048011161957
  • Material
    Vinyl
  • Product Types
    Edging Roll
  • Traffic Type
    Light
  • Type
    Edging
  • UPC_NO
    50048011161957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)