Motion
16202 MATTING EDGING HIGH PROFILE BLACK 1.5"X40' ROLL

3M
16202 MATTING EDGING HIGH PROFILE BLACK 1.5"X40' ROLL

3M™ Matting Edging Roll, High Profile, Black, 1.5 in x 40 ft, Roll, 1/Case
MI ITEM #03178403
MFR #16202 MATTING EDGING HIGH PROFILE BLACK 1.5"X40' ROLL
List Price$782.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16202 MATTING EDGING HIGH PROFILE BLACK 1.5"X40' ROLL

3M™ Matting Edging Roll, High Profile, Black, 1.5 in x 40 ft, Roll, 1/Case
MI ITEM #03178403
MFR #16202 MATTING EDGING HIGH PROFILE BLACK 1.5"X40' ROLL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$782.81/each for your price

Overview

Mfr description
16202 MATTING EDGING HIGH PROFILE
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use on vinyl matting to provide an edge that tapers to the floor

Specifications

  • Type
    Edging
  • Dry or Wet Environment
    Dry
  • Material
    Vinyl
  • Length
    40 ft
  • Width
    1-1/2 in
  • Thickness
    0.42 in
  • Color
    Black
  • Traffic Type
    Heavy
  • Product Types
    Edging Roll
  • Manufacturer Stock Number
    7000028465
  • Manufacturer Upc Number
    50048011162022
  • UPC_NO
    50048011162022
  • Weight
    16.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text