Motion
16203 MATTING EDGING HIGH PROFILE GRAY 1.5"X40' ROLL

3M
16203 MATTING EDGING HIGH PROFILE GRAY 1.5"X40' ROLL

3M™ Matting Edging, High Profile, Gray, 1.5 in x 40 ft, Roll, 1/Case
MI ITEM #03178404
MFR #16203 MATTING EDGING HIGH PROFILE GRAY 1.5"X40' ROLL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16203 MATTING EDGING HIGH PROFILE GRAY 1.5"X40' ROLL

3M™ Matting Edging, High Profile, Gray, 1.5 in x 40 ft, Roll, 1/Case
MI ITEM #03178404
MFR #16203 MATTING EDGING HIGH PROFILE GRAY 1.5"X40' ROLL

Mfr description
16203 MATTING EDGING HIGH PROFILE
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use on vinyl matting to provide an edge that tapers to the floor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    40 ft
  • Thickness
    0.42 in
  • Weight
    16.1 lb
  • Width
    1-1/2 in

Details

  • Color
    Gray
  • Dry or Wet Environment
    Dry
  • Manufacturer Upc Number
    50048011162039
  • Material
    Vinyl
  • Product Types
    Edging Roll
  • Traffic Type
    Heavy
  • Type
    Edging
  • UPC_NO
    50048011162039

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)