Motion
18047 TOPLINE AUTOSCRUBBER PAD 5000 15"

3M
18047 TOPLINE AUTOSCRUBBER PAD 5000 15"

Floor Pad - Multi-Color Color, Synthetic Fiber Abrasive Material, 15 in Overall Diameter
Mi Item #03178416
MFR #18047 TOPLINE AUTOSCRUBBER PAD 5000 15"
Price$14.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18047 TOPLINE AUTOSCRUBBER PAD 5000 15"

Floor Pad - Multi-Color Color, Synthetic Fiber Abrasive Material, 15 in Overall Diameter
Mi Item #03178416
MFR #18047 TOPLINE AUTOSCRUBBER PAD 5000 15"

Mfr description
18047 TOPLINE AUTOSCRUBBER PAD 5000 15"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Scrubs and cleans
  • For daily use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.08/each

Specifications

Dimensions

  • Center Hole Diameter
    3-3/8 in
  • Overall Diameter
    15 in
  • Overall Thickness
    1 in
  • Weight
    0.442 lb

Details

  • Abrasive Material
    Synthetic Fiber
  • Abrasive Type
    Non-Woven
  • Application
    Scrubbing
  • Color
    Multi-Color
  • For Use With
    Automatic Scrubber, Rotary Floor Machine
  • Manufacturer Upc Number
    50048011180477
  • Max Rpm
    600 rpm
  • UPC_NO
    50048011180477
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)