Motion
18049 TOPLINE AUTOSCRUBBER PAD 5000 17"

3M
18049 TOPLINE AUTOSCRUBBER PAD 5000 17"

Floor Pad - Multi-Color Color, Synthetic Fiber Abrasive Material, 17 in Overall Diameter
MI ITEM #03178418
MFR #18049 TOPLINE AUTOSCRUBBER PAD 5000 17"
List Price$15.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18049 TOPLINE AUTOSCRUBBER PAD 5000 17"

Floor Pad - Multi-Color Color, Synthetic Fiber Abrasive Material, 17 in Overall Diameter
MI ITEM #03178418
MFR #18049 TOPLINE AUTOSCRUBBER PAD 5000 17"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.86/each for your price

Overview

Mfr description
18049 TOPLINE AUTOSCRUBBER PAD 5000 17"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Scrubs and cleans
  • For daily use
  • Ideal for use on an autoscrubber
  • Helps maintain floor appearance
  • Made of high qualifty syntehtic fibers in a non-woven web bonded with a durable resin system that permeates the entire pads

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Synthetic Fiber
  • Overall Diameter
    17 in
  • Overall Thickness
    1 in
  • Center Hole Diameter
    3-3/8 in
  • Color
    Multi-Color
  • Max Rpm
    600 rpm
  • Manufacturer Upc Number
    50048011180491
  • Application
    Scrubbing
  • UPC_NO
    50048011180491
  • For Use With
    Automatic Scrubber, Rotary Floor Machine
  • Weight
    0.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought