Motion
18051 TOPLINE AUTOSCRUBBER PAD 5000 19"

3M
18051 TOPLINE AUTOSCRUBBER PAD 5000 19"

Floor Pad - Multi-Color Color, Synthetic Fiber Abrasive Material, 19 in Overall Diameter
MI ITEM #03178420
MFR #18051 TOPLINE AUTOSCRUBBER PAD 5000 19"
List Price$19.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18051 TOPLINE AUTOSCRUBBER PAD 5000 19"

Floor Pad - Multi-Color Color, Synthetic Fiber Abrasive Material, 19 in Overall Diameter
MI ITEM #03178420
MFR #18051 TOPLINE AUTOSCRUBBER PAD 5000 19"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.94/each for your price

Overview

Mfr description
18051 TOPLINE AUTOSCRUBBER PAD 5000 19"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Scrubs and cleans
  • For daily use
  • Ideal for use on an autoscrubber
  • Helps maintain floor appearance
  • Made of high qualifty syntehtic fibers in a non-woven web bonded with a durable resin system that permeates the entire pads

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Synthetic Fiber
  • Overall Diameter
    19 in
  • Overall Thickness
    1 in
  • Center Hole Diameter
    3-3/8 in
  • Color
    Multi-Color
  • Max Rpm
    600 rpm
  • Manufacturer Upc Number
    50048011180514
  • Application
    Scrubbing
  • UPC_NO
    50048011180514
  • For Use With
    Automatic Scrubber, Rotary Floor Machine
  • Weight
    0.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought