Motion
18066 TOPLINE SPEED BURNISH PAD 3200 20"

3M
18066 TOPLINE SPEED BURNISH PAD 3200 20"

Scotch-Brite™ Floor Pad - Multi-Color Color, Synthetic Fiber Abrasive Material, 20 in Overall Diameter
MI ITEM #03178428
MFR #18066 TOPLINE SPEED BURNISH PAD 3200 20"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18066 TOPLINE SPEED BURNISH PAD 3200 20"

Scotch-Brite™ Floor Pad - Multi-Color Color, Synthetic Fiber Abrasive Material, 20 in Overall Diameter
MI ITEM #03178428
MFR #18066 TOPLINE SPEED BURNISH PAD 3200 20"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18066 TOPLINE SPEED BURNISH PAD 3200 20"
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-speed burnishing pad is optimized to provide gloss generation and black mark removal in one pad
  • Made of high quality synthetic fibers in a non-woven web bonded with a durable resin system that permeates the entire pad
  • Optimizes UHS burnishing on a wide variety of finishes
  • Combines black mark removal and gloss generation in one pad

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Synthetic Fiber
  • Overall Diameter
    20 in
  • Overall Thickness
    1 in
  • Center Hole Diameter
    3-3/8 in
  • Color
    Multi-Color
  • Max Rpm
    3000 rpm
  • Manufacturer Upc Number
    50048011180668
  • Application
    Burnishing
  • UPC_NO
    50048011180668
  • For Use With
    Battery Burnisher, Electric Burnisher, Propane Burnisher
  • Weight
    0.744 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought