Motion
18209 NATURAL BLEND WHITE PAD 3300 19"

3M
18209 NATURAL BLEND WHITE PAD 3300 19"

Floor Pad - White Color, Natural & Polyester Fiber Abrasive Material, 19 in Overall Diameter
MI ITEM #03178432
MFR #18209 NATURAL BLEND WHITE PAD 3300 19"
Price$18.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18209 NATURAL BLEND WHITE PAD 3300 19"

Floor Pad - White Color, Natural & Polyester Fiber Abrasive Material, 19 in Overall Diameter
MI ITEM #03178432
MFR #18209 NATURAL BLEND WHITE PAD 3300 19"

Mfr description
18209 NATURAL BLEND WHITE PAD 3300 19"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blend of natural (hog’s hair) and synthetic fibers provides high gloss with minimal swirl marks
  • Made of natural and polyester fibers in a non-woven web having resins throughout and bonded to the web structure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.61/each

Specifications

Dimensions

  • Center Hole Diameter
    3-3/8 in
  • Overall Diameter
    19 in
  • Overall Thickness
    1 in
  • Overall Width
    19 in
  • Weight
    0.621 lb

Details

  • Abrasive Material
    Natural & Polyester Fiber
  • Abrasive Type
    Non-Woven
  • Application
    Buffing
  • Color
    White
  • For Use With
    Battery Burnisher, Electric Burnisher, Propane Burnisher
  • Manufacturer Upc Number
    50048011182099
  • Max Rpm
    3000 rpm
  • UPC_NO
    50048011182099

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)