Motion
18213 NATURAL BLEND WHITE PAD 3300 24"

3M
18213 NATURAL BLEND WHITE PAD 3300 24"

Floor Pad - White Color, Natural & Polyester Fiber Abrasive Material, 24 in Overall Diameter
MI ITEM #03178435
MFR #18213 NATURAL BLEND WHITE PAD 3300 24"
List Price$32.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18213 NATURAL BLEND WHITE PAD 3300 24"

Floor Pad - White Color, Natural & Polyester Fiber Abrasive Material, 24 in Overall Diameter
MI ITEM #03178435
MFR #18213 NATURAL BLEND WHITE PAD 3300 24"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.20/each for your price

Overview

Mfr description
18213 NATURAL BLEND WHITE PAD 3300 24"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blend of natural (hog’s hair) and synthetic fibers provides high gloss with minimal swirl marks
  • Made of natural and polyester fibers in a non-woven web having resins throughout and bonded to the web structure
  • Removes marks and scuffs while polishing
  • Fibers throughout the floor pad are permeated with high-quality resins to deliver high performance over the life of the pad
  • Consistent high gloss with minimal swirl marks
  • Contains a minimum of 50% post consumer recycled content. The recycled polyester used is third party certified for post consumer recycled content

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Natural & Polyester Fiber
  • Overall Diameter
    24 in
  • Overall Thickness
    1 in
  • Center Hole Diameter
    3-3/8 in
  • Color
    White
  • Max Rpm
    3000 rpm
  • Manufacturer Upc Number
    50048011182136
  • Application
    Buffing
  • UPC_NO
    50048011182136
  • For Use With
    Battery Burnisher, Electric Burnisher, Propane Burnisher
  • Weight
    1.218 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought