Motion
19009 NATURAL BLEND TAN PAD 3500 21"

3M
19009 NATURAL BLEND TAN PAD 3500 21"

Floor Pad - Beige Color, Natural & Polyester Fiber Abrasive Material, 21 in Overall Diameter
Mi Item #03178439
MFR #19009 NATURAL BLEND TAN PAD 3500 21"
Price$20.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19009 NATURAL BLEND TAN PAD 3500 21"

Floor Pad - Beige Color, Natural & Polyester Fiber Abrasive Material, 21 in Overall Diameter
Mi Item #03178439
MFR #19009 NATURAL BLEND TAN PAD 3500 21"

Mfr description
19009 NATURAL BLEND TAN PAD 3500 21"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used for high speed burnishing on harder finishes and high traffic conditions
  • Made of natural and polyester fibers in a non-woven web having resins throughout and bonded to the web structure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.02/each

Specifications

Dimensions

  • Center Hole Diameter
    3-3/8 in
  • Overall Diameter
    21 in
  • Overall Thickness
    1 in
  • Weight
    0.901 lb

Details

  • Abrasive Material
    Natural & Polyester Fiber
  • Abrasive Type
    Non-Woven
  • Application
    Burnishing
  • Color
    Beige
  • For Use With
    Battery Burnisher, Electric Burnisher, Propane Burnisher
  • Manufacturer Upc Number
    50048011190094
  • Max Rpm
    3000 rpm
  • UPC_NO
    50048011190094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)