Motion
19152 DOODLEDUSTER CLOTH 7"X13.8"X287.5'

3M
19152 DOODLEDUSTER CLOTH 7"X13.8"X287.5'

3M™ Doodleduster Disposable Dusting Cloth 19152, White, 7 in x 13.8 in x 287.5 ft, 250 Sheets/Roll, 1 Roll/Case
MI ITEM #03178454
MFR #19152 DOODLEDUSTER CLOTH 7"X13.8"X287.5'
Your Price$148.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19152 DOODLEDUSTER CLOTH 7"X13.8"X287.5'

3M™ Doodleduster Disposable Dusting Cloth 19152, White, 7 in x 13.8 in x 287.5 ft, 250 Sheets/Roll, 1 Roll/Case
MI ITEM #03178454
MFR #19152 DOODLEDUSTER CLOTH 7"X13.8"X287.5'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$148.75/each(List $208.24)

Overview

Mfr description
19152 DOODLEDUSTER CLOTH 7"X13.8"X287.5'
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Dusting Tool Type
    Cloth
  • Material
    Microfiber
  • Color
    White
  • Width
    7 in
  • Length
    13.8 in
  • Manufacturer Upc Number
    00048011191522
  • UPC_NO
    50048011191527
  • Weight
    3.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text