Motion
19970 SCOTCH-BRITE GRIDDLE POLISHING PAD 46 4"X5.25"

3M
19970 SCOTCH-BRITE GRIDDLE POLISHING PAD 46 4"X5.25"

Scotch-Brite™ Griddle Polishing Pad 46, 4 in x 5.25 in, 20/Box, 3 Box/Case
Mi Item #03178459
MFR #19970 SCOTCH-BRITE GRIDDLE POLISHING PAD 46 4"X5.25"
Price$7.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19970 SCOTCH-BRITE GRIDDLE POLISHING PAD 46 4"X5.25"

Scotch-Brite™ Griddle Polishing Pad 46, 4 in x 5.25 in, 20/Box, 3 Box/Case
Mi Item #03178459
MFR #19970 SCOTCH-BRITE GRIDDLE POLISHING PAD 46 4"X5.25"

Mfr description
19970 SCOTCH-BRITE GRIDDLE POLISHING PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aggressive griddle cleaning pad
  • Use between screen and holder to maximize screen life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.91/each

Specifications

Dimensions

  • Length
    5-1/4 in
  • Width
    4 in

Details

  • Color
    Gray
  • Manufacturer Upc Number
    50048011199707
  • Product Types
    Griddle Pad
  • Scouring Sponge Type
    Double-Faced
  • UPC_NO
    50048011199707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)