Motion
20264 AQUA BURNISH PAD 3100 27"

3M
20264 AQUA BURNISH PAD 3100 27"

Floor Pad - Blue Color, Nylon & Polyester Fiber Abrasive Material, 27 in Overall Diameter
Mi Item #03178486
MFR #20264 AQUA BURNISH PAD 3100 27"
Price$39.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20264 AQUA BURNISH PAD 3100 27"

Floor Pad - Blue Color, Nylon & Polyester Fiber Abrasive Material, 27 in Overall Diameter
Mi Item #03178486
MFR #20264 AQUA BURNISH PAD 3100 27"

Mfr description
20264 AQUA BURNISH PAD 3100 27"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used for high speed burnishing on soft finishes
  • Produces good gloss improvement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.51/each

Specifications

Dimensions

  • Center Hole Diameter
    3-3/8 in
  • Overall Diameter
    27 in
  • Overall Thickness
    1 in
  • Overall Width
    27 in
  • Weight
    1.204 lb

Details

  • Abrasive Material
    Nylon & Polyester Fiber
  • Abrasive Type
    Non-Woven
  • Application
    Burnishing
  • Color
    Blue
  • For Use With
    Battery Burnisher, Electric Burnisher, Propane Burnisher
  • Manufacturer Upc Number
    50048011202643
  • Max Rpm
    3000 rpm
  • UPC_NO
    50048011202643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)