Motion
20506 SCOTCH-BRITE GRIDDLE POLISHING PAD 46CC 4"X5.25"

3M
20506 SCOTCH-BRITE GRIDDLE POLISHING PAD 46CC 4"X5.25"

Scotch-Brite™ Griddle Polishing Pad 46CC, 4 in x 5.25 in, 10/Pack, 6 Pack/Case
Mi Item #03178506
MFR #20506 SCOTCH-BRITE GRIDDLE POLISHING PAD 46CC 4"X5.25"
Price$184.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20506 SCOTCH-BRITE GRIDDLE POLISHING PAD 46CC 4"X5.25"

Scotch-Brite™ Griddle Polishing Pad 46CC, 4 in x 5.25 in, 10/Pack, 6 Pack/Case
Mi Item #03178506
MFR #20506 SCOTCH-BRITE GRIDDLE POLISHING PAD 46CC 4"X5.25"

Mfr description
20506 SCOTCH-BRITE GRIDDLE POLISHING PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Polishes griddle surface while it cleans it
  • Use between screen and holder to maximize screen life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.99/each

Specifications

Dimensions

  • Length
    5-1/4 in
  • Width
    4 in

Details

  • Color
    Gray
  • Manufacturer Upc Number
    50048011205064
  • Product Types
    Griddle Pad
  • UPC_NO
    50048011205064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)