Motion
25855 ERASER BURNISH PAD 3600 17"

3M
25855 ERASER BURNISH PAD 3600 17"

Floor Pad - Pink Color, Synthetic Fiber Abrasive Material, 17 in Overall Diameter
MI ITEM #03178584
MFR #25855 ERASER BURNISH PAD 3600 17"
List Price$15.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
25855 ERASER BURNISH PAD 3600 17"

Floor Pad - Pink Color, Synthetic Fiber Abrasive Material, 17 in Overall Diameter
MI ITEM #03178584
MFR #25855 ERASER BURNISH PAD 3600 17"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.70/each for your price

Overview

Mfr description
25855 ERASER BURNISH PAD 3600 17"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes black marks and returns gloss in fewer passes than other pads while producing less dust
  • Ideal for harder finishes and high traffic areas
  • Excellent durability and minimal finish removal
  • Made of high quality synthetic fibers in a non-woven web bonded with a durable resin system that permeates the entire pad
  • Also designed for use on other finishes resistant to degradation from burnishing

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Synthetic Fiber
  • Overall Diameter
    17 in
  • Overall Thickness
    1 in
  • Center Hole Diameter
    3-3/8 in
  • Color
    Pink
  • Max Rpm
    3000 rpm
  • Manufacturer Upc Number
    50048011258558
  • Application
    Burnishing
  • UPC_NO
    50048011258558
  • For Use With
    Battery Burnisher, Electric Burnisher, Propane Burnisher
  • Product Types
    Burnishing Pads
  • Weight
    0.569 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text