Motion
25857 ERASER BURNISH PAD 3600 19"

3M
25857 ERASER BURNISH PAD 3600 19"

Eraser™ Floor Pad - Pink Color, Polyester Fiber Abrasive Material, 19 in Overall Diameter
Mi Item #03178585
MFR #25857 ERASER BURNISH PAD 3600 19"
Price$18.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
25857 ERASER BURNISH PAD 3600 19"

Eraser™ Floor Pad - Pink Color, Polyester Fiber Abrasive Material, 19 in Overall Diameter
Mi Item #03178585
MFR #25857 ERASER BURNISH PAD 3600 19"

Mfr description
25857 ERASER BURNISH PAD 3600 19"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes black marks and returns gloss in fewer passes than other pads while producing less dust
  • Ideal for harder finishes and high traffic areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.61/each

Specifications

Dimensions

  • Center Hole Diameter
    3-3/8 in
  • Overall Diameter
    19 in
  • Overall Thickness
    1 in
  • Weight
    0.611 lb

Details

  • Abrasive Material
    Polyester Fiber
  • Abrasive Type
    Non-Woven
  • Application
    Burnishing
  • Color
    Pink
  • For Use With
    Battery Burnisher, Electric Burnisher, Propane Burnisher
  • Manufacturer Upc Number
    50048011258572
  • Max Rpm
    1500 rpm
  • Product Types
    Burnishing Pads
  • UPC_NO
    50048011258572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)