Motion
25863 ERASER BURNISH PAD 3600 27"

3M
25863 ERASER BURNISH PAD 3600 27"

Eraser™ Floor Pad - Pink Color, Polyester Fiber Abrasive Material, 27 in Overall Diameter
MI ITEM #03178589
MFR #25863 ERASER BURNISH PAD 3600 27"
List Price$45.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
25863 ERASER BURNISH PAD 3600 27"

Eraser™ Floor Pad - Pink Color, Polyester Fiber Abrasive Material, 27 in Overall Diameter
MI ITEM #03178589
MFR #25863 ERASER BURNISH PAD 3600 27"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.24/each for your price

Overview

Mfr description
25863 ERASER BURNISH PAD 3600 27"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes black marks and returns gloss in fewer passes than other pads while producing less dust
  • Ideal for harder finishes and high traffic areas
  • Excellent durability and minimal finish removal
  • Made of high quality synthetic fibers in a non-woven web bonded with a durable resin system that permeates the entire pad
  • Also designed for use on other finishes resistant to degradation from burnishing

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Polyester Fiber
  • Overall Diameter
    27 in
  • Overall Thickness
    1 in
  • Center Hole Diameter
    3-3/8 in
  • Color
    Pink
  • Max Rpm
    1500 rpm
  • Manufacturer Upc Number
    50048011258633
  • Application
    Burnishing
  • UPC_NO
    50048011258633
  • For Use With
    Battery Burnisher, Electric Burnisher, Propane Burnisher
  • Product Types
    Burnishing Pads
  • Weight
    1.209 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text