Motion
25926 SCOTCH-BRITE POWER SPONGE 3000CC 2.8"X4.5"X0.6"

3M
25926 SCOTCH-BRITE POWER SPONGE 3000CC 2.8"X4.5"X0.6"

Scotch-Brite™ Power Sponge 3000CC, 2.8 in x 4.5 in x 0.6 in, 5/Pack, 12 Pack/Case
Mi Item #03178591
MFR #25926 SCOTCH-BRITE POWER SPONGE 3000CC 2.8"X4.5"X0.6"
Price$32.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
25926 SCOTCH-BRITE POWER SPONGE 3000CC 2.8"X4.5"X0.6"

Scotch-Brite™ Power Sponge 3000CC, 2.8 in x 4.5 in x 0.6 in, 5/Pack, 12 Pack/Case
Mi Item #03178591
MFR #25926 SCOTCH-BRITE POWER SPONGE 3000CC 2.8"X4.5"X0.6"

Mfr description
25926 SCOTCH-BRITE POWER SPONGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Scotch-Brite™ Power Pad combined with a sponge.
  • Two cleaning tools in one
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.54/each

Specifications

Dimensions

  • Sponge Length
    4-1/2 in
  • Sponge Thickness
    0.6 in
  • Sponge Width
    2.8 in

Details

  • Manufacturer Upc Number
    50048011259265
  • Number of Sponges
    5
  • Sponge Color
    Blue
  • Sponge Material
    Cellulose
  • Sponge Type
    Scouring/Scrubbing Sponge
  • UPC_NO
    50048011259265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)