Specifications
Dimensions
- Length60 ft.
- Width1 in
Details
- ColorTransparent
- Indoor Outdoor UseBoth
- Manufacturer Upc Number50048011264177
- Reflective Or Glow In The DarkNeither
- Solid Stripes Or MessageSolid Color
- Surface TypeGrit
- Traffic TypeHeavy Traffic
- TypeRoll
- UPC_NO50048011264177
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)