Specifications
Dimensions
- Weight28 lb
Details
- ApplicationOrganic Waste Materials
- ConcentrationReady-to-Use
- Manufacturer Upc Number50048011347535
- Product TypesCarpet Cleaner
- UPC_NO50048011347535
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)