Overview
Mfr description
34764 HVY DTY BOWL CLEANER
- For industrial/occupational use only. Not for consumer sale or use.
- Effectively removes hard water scale, rust stains, caked-on soil and soap scum
- Non-Flammable
- Non intended for use on metal plumbing fixtures.
Specifications
- ConcentrationReady-to-Use
- FormLiquid
- Container Size1 qt (US)
- Manufacturer Upc Number50048011347641
- Product TypesBathroom
- UPC_NO50048011347641
- Weight30.8 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data