Overview
Mfr description
34782 HVY DTY DEGREASER CONCENTRATE GL
- For industrial/occupational use only. Not for consumer sale or use.
- Versatile product
- can be used in autoscrubbers, mop buckets, pressure washers, or for manual cleaning.
- Economical
- strong concentration can be diluted with up to 100 parts water.
- Low VOCs and non-flammable
Specifications
- Product TypesDegreaser
- FormLiquid
- ConcentrationConcentrated
- Container Size1 gal (US)
- ScentPleasant Scent
- ColorDark Green
- Manufacturer Upc Number50048011347825
- UPC_NO50048011347825
- Weight37.6 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data