Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11559 FIRE BARRIER SILICONE SEALANT 2000+ 4.5 GL PAIL

3M™ Fire Barrier Silicone Sealant 2000+, Gray, 4.5 Gallon Drum (Pail)
MI ITEM #03178676
MFR #11559 FIRE BARRIER SILICONE SEALANT 2000+ 4.5 GL PAIL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Container Size
    4-1/2 gal
  • Weight
    58.9 lb

Details

  • Color
    Gray
  • Container Type
    Pail
  • Fire Rating
    3 h
  • Firestop Application
    Cables, Metal Pipe, Plastic Pipe
  • Intumescent Firestop
    No
  • Manufacturer Upc Number
    50051115115597
  • Standards Met
    ASM-T E 1966 (UL 2079), ASM-T E 814 (UL 1479), CAN/ULC S115
  • Type
    Sealant
  • UPC_NO
    50051115115597

Overview

Mfr description
11559 FIRE BARRIER SILICONE SEALANT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Firestop tested up to 3 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC S115
  • Fire resistance tested up to 4 hours for construction joint systems in accordance with ASTM E 1966 (UL 2079)
  • Engineered to provide optimum adhesion to a wide variety of construction materials
  • Compression and extension capability of ±13%
  • Offers excellent caulk rate and applied with conventional caulking equipment
  • Durable sealant provides excellent weatherability during construction
  • Formulated as a re-enterable and repairable solution

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought