Overview
Mfr description
11575 FIRE BARRIER SEALANT FD 150+
- For industrial/occupational use only. Not for consumer sale or use.
- Firestop tested up to 3 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC S115
- Fire resistive joint system tested up to 4 hours in accordance with ASTM E 1966 (UL 2079)
- Continuous seal remains pliable and allows for typical pipe movement
- Water-based for easy installation, cleanup and disposal
- High-solids formula means limited shrinkage
- Re-enterable and repairable fire barrier sealant
- Multi-viscosity grade offers excellent sealant and caulking properties
- Sealant helps minimize noise transfer
Specifications
- TypeSealant
- Container Size4-1/2 gal (US)
- Intumescent FirestopNo
- Fire Rating3 h
- ColorBlue
- Standards MetASTM E 1966 (UL 2079), ASTM E 814 (UL 1479), CAN/ULC S115, China RoHS - Below MCV, EU RoHS Compliant, IBC, IFC, IMC, IPC, IRC, NBCC, NEC (NFPA 70), NFPA 101, NFPA 5000, UL
- Manufacturer Upc Number50051115115757
- UPC_NO50051115115757
- Weight59 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data