Motion
16578 FIRE BARRIER SELF-LOCKING PILLOWS FB249SL SMALL 2"X4"X9"

3M
16578 FIRE BARRIER SELF-LOCKING PILLOWS FB249SL SMALL 2"X4"X9"

3M™ Fire Barrier Self-Locking Pillows FB249SL, Small, 2 in x 4 in x 9 in, 24/case
MI ITEM #03178678
MFR #16578 FIRE BARRIER SELF-LOCKING PILLOWS FB249SL SMALL 2"X4"X9"
Your Price$33.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16578 FIRE BARRIER SELF-LOCKING PILLOWS FB249SL SMALL 2"X4"X9"

3M™ Fire Barrier Self-Locking Pillows FB249SL, Small, 2 in x 4 in x 9 in, 24/case
MI ITEM #03178678
MFR #16578 FIRE BARRIER SELF-LOCKING PILLOWS FB249SL SMALL 2"X4"X9"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.70/each(List $37.52)

Overview

Mfr description
16578 FIRE BARRIER SELF-LOCKING PILLOWS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Intumescent pillows are designed to expand and lock together for tight seal against flame, smoke and toxic gasses
  • Easy to install, remove and reconfigure to help save time and labor
  • Interlocking strips let installers quickly lock pillows together by hand for fast, accurate firestops
  • Available in multiple sizes and can be cut in the field for precise fill and compression
  • No wire mesh or additional support required
  • Firestop tested for up to 3 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC-S115

Specifications

  • Length
    9 in
  • Width
    4 in
  • Thickness
    2 in
  • Fire Rating
    3 hr
  • Intumescent Firestop
    Intumescent
  • Standards Met
    UL Listed
  • Interlocking Strips
    Interlocking Strips
  • Color
    Red
  • Manufacturer Upc Number
    00051115165788
  • Minimum Order Quantity
    24
  • Product Types
    - Fire Barrier Pillow - Pillows
  • UPC_NO
    00051115165788
  • Weight
    0.474 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text